This item is Discontinued.

Dasco Pro Drift Punch, 1/2 Tip x 10" L 611

Drift Punch, 1/2 Tip x 10" L (Discontinued)

  • Mfr # 611
  • Zoro # G4601922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
611
Zoro #
G4601922
UPC #
18371502962
Country of Origin
United States

Dimensions

Length (In.)
10
Tip Size (In.)
1/2

Details

Item
Drift Punch
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Design
1-piece
Application
Long Tapered Point Aid in Aligning & Sizing Holes in Various Materials
Construction
Heat Treated High Carbon Steel
Tether Style
Tether Capable

Description

Drift Punch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.