This item is Discontinued.

Dasco Pro Drift Punch, 5/16 Tip x 12" L 608

Drift Punch, 5/16 Tip x 12" L (Discontinued)

  • Mfr # 608
  • Zoro # G4529576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
608
Zoro #
G4529576
UPC #
18371006088
Country of Origin
United States

Dimensions

Length (In.)
12
Tip Size (In.)
5/16

Details

Item
Drift Punch
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Construction
Heat Treated High Carbon Steel
Design
1-piece
Application
Long Tapered Point Aid in Aligning & Sizing Holes in Various Materials
Tether Style
Tether Capable

Description

Drift Punch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.