This item is Discontinued.

Dasco Pro Nail Set, 1/8" Tip x 4" L, Black Oxide 695

Nail Set, 1/8" Tip x 4" L, Black Oxide (Discontinued)

  • Mfr # 695
  • Zoro # G4587834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695
Zoro #
G4587834
UPC #
00018371503112
Country of Origin
United States

Dimensions

Point Dia. (In.)
1/8
Overall Length (In.)
4

Details

Item
Nail Set
Number of Pieces
1
Material
Heat Treated High Carbon Steel
Finish
black oxide
Application
For Countersinking Finishing Nails in Hard or Soft Wood
Grip
Knurled

Description

Knurled Grip, Number of Pieces 1, Heat Treated High Carbon Steel, Nail Set, Black Oxide Finish, For Countersinking Finishing Nails in Hard or Soft Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.