Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/8in Cr.-Mo Impact Socket
- Mfr # 363228
- Zoro # G923581232
original price:Â $7.36 , new price: $6.62 , 10 percent off
new price:Â
$
6.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363228
- Zoro #
- G923581232
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7/8 Inch, 3/8 Inch Drive, High-Strength CR-Mo Steel, Durable Professional Grade - 363228 Impact Socket This 7/8 inch, 6-point impact socket is built for reliable engagement on fasteners while working with a 3/8 inch drive. The 32mm (1.26 inch) overall length keeps it compact for tool access and storage without sacrificing strength. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it focuses on durability and anti-corrosion properties. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and strong core for professional-grade service. Key Benefits 6-point impact design improves grip and reduces fastener rounding risk. 3/8 inch drive size fits common impact-ready ratchets and accessories. 7/8 inch socket size supports consistent fit across repeated service tasks. Chromium Molybdenum alloy steel provides high strength with anti-corrosive properties. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating helps resist wear in demanding shop environments. Stamped size markings stay readable for fast identification and organization. SKU: 363228. Designed for professional technicians, it supports long-term, heavy use where repeatable fit, clear size ID, and durable construction matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.