2022-2022 JEEP GRAND CHEROKEE WK - 1ST ROW BUCKETS CUSTOM SEAT COVERS
- Mfr # K023-24-2SGY
- Zoro # G815591790
Key Features
Specifications
Details
- MFR #
- K023-24-2SGY
- Zoro #
- G815591790
- UPC #
- -
- Country of Origin
- United States
- Color
- Grey
- Fabric
- Sierra
- For Use With
- JEEP GR& CHEROKEE WK - 1st Row Buckets - OLD BODY STYLE; With FOLD FLAP Passenger Backrest; W/O DVD on Backrest - 2022, 2023, 2022
Description
CUSTOM FIT FOR THE: 2022-2022 JEEP Grand Cherokee WK - 1ST ROW BUCKETS Old Body Style; With Fold Flap Passenger Backrest; w/o DVD on backrest | Seat Designs Custom-Fit Seat Covers are made from the highest quality, durable and color-fast fabrics available. All Custom car seat cover patterns are precision-cut with state-of-the-art computerized CAD-CAM machinery to ensure an accurate, custom fit. All details are then hand-finished by highly skilled craftspeople. We are confident that Seat Designs products will meet or exceed your expectations and truly compliment the interior of your vehicle. Get your set of Seat Designs Seat Covers today and keep your seats protected from fading, wear, kids, pets and spills.
- Custom Fit to the exact specifications of your seats to provide the best coverage and protection
- Southwest Designed Durable Tweed Material
- High Quality durable materials keep your covers looking good for years to come with added foam backing for extra comfort
- Each set includes one full row of covers, all seats, headrests, and armrests are covered where applicable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.