Shop JOHNDOW INDUSTRIES
See all product information
Create Account
Disposable Seat Cover, Clear
- Mfr # ESCB-2
- Zoro # G523654817
product price:Â
$
63.69
/ea
Key Features
Application
Automotive Interior Protection
Package Configuration
Box
Color
Clear
Thickness
0.8 mil
Features
Bench Seats, Designed to Stay in Place when the Technician Enters and Exits the Car, Easy Dispensing, Easy Installation, Protect Bucket, Strong Construction Won't Rip or Tear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESCB-2
- Zoro #
- G523654817
- UPC #
- 602425100060
- Country of Origin
- United States
Dimensions
- Thickness
- 0.8 mil
- Length
- 52 in
- Width
- 31 1/2 in
- Fits Chest Size
- Bench Seats, Designed to Stay in Place when the Technician Enters and Exits the Car, Easy Dispensing, Easy Installation, Protect Bucket, Strong Construction Won't Rip or Tear
Details
- Item
- Disposable Seat Cover
- Application
- Automotive Interior Protection
- Package Configuration
- Box
- Color
- Clear
- Features
- Bench Seats, Designed to Stay in Place when the Technician Enters and Exits the Car, Easy Dispensing, Easy Installation, Protect Bucket, Strong Construction Won't Rip or Tear
- Compatible Vehicle Type
- Passenger and Light-Duty Trucks
- For Use On Vehicle Part
- Vehicle Seat
- Cover Type
- Seat Cover
- Material
- Polyethylene
- Shell Material
- Polyethylene
- Wire Color
- Clear
Description
Disposable Seat Cover, Seat Cover, Passenger and Light-Duty Trucks, Polyethylene, 31-1/2 in x 52 in, Clear, Diameter Not Applicable, Length 52 in, Thickness 0.8 mil, Width 31 1/2 in, For Use On Vehicle Part Vehicle Seat, Package Configuration Box, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.