
Comfort Grips Carbon Gripper 14.5in - 15.5in Steering Wheel Cover - Black
Mfr # 3422BK
Zoro # G515581114
product price:Â $17.79
/eaKey Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3422BK
Zoro #
G515581114
UPC #
021433356571
Country of Origin
China
Dimensions
Size
Medium (14.5 in - 15.5 in)
Details
Color
Black
Description
Our new Carbon Smooth steering wheel cover is designed for style and comfort. Crafted with the look of carbon fiber and finely perforated premium leather-like material accents in 3 sizes, this cover is the best of both worlds. With Carbon Smooth youll be treated to a very comfortable hands-on feel for a pleasurable driving experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.