Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comfort Grips Carbon Smooth 15.5in - 16.5in Steering Wheel Cover - Black

  • Mfr # 3413BK

  • Zoro # G815581180


product price: $26.88
/ea

Key Features

Color
Black
Size
Large (15.5 in - 16.5 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3413BK
Zoro #
G815581180
UPC #
021433356557
Country of Origin
China

Dimensions

Size
Large (15.5 in - 16.5 in)

Details

Color
Black

Description

Our new Carbon Smooth steering wheel cover is designed for style and comfort. Crafted with the look of carbon fiber and finely perforated premium leather-like material accents in 3 sizes, this cover is the best of both worlds. With Carbon Smooth youll be treated to a very comfortable hands-on feel for a pleasurable driving experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.