Shop DASH DESIGNS
See all product information
Create Account
Comfort Grips Performa Grip 14.5in - 15.5in Steering Wheel Cover - Grey
- Mfr # 3322GY
- Zoro # G715581198
product price:Â
$
28.55
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3322GY
- Zoro #
- G715581198
- UPC #
- 021433355390
- Country of Origin
- China
- Color
- Grey
Dimensions
- Size
- Medium (14.5 in - 15.5 in)
Description
The Performa Pro Grip is your answer to complete steering wheel protection. This cover provides a sleek, contemporary look. Crafted from a premium vinyl material, this cover will feel very comfortable in your hands and its sure to enhance the driving experience. Grab on to a Performa Pro Grip and drive with the style and comfort that you deserve.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.