Shop DASH DESIGNS
See all product information
Create Account
Comfort Grips Racing Grip 15.5in - 16.5in Steering Wheel Cover - Black
- Mfr # 3303BK
- Zoro # G915581134
product price:Â
$
19.99
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3303BK
- Zoro #
- G915581134
- UPC #
- 021433355024
- Country of Origin
- China
Dimensions
- Size
- Large (15.5 in - 16.5 in)
Details
- Color
- Black
Description
Drive like the professionals with a Comfort Grips Racing Grip. With built-in ergonomically designed finger ridges this beautiful cover will give your steering wheel the look and feel of a sports car. Made from a luxurious leather-like material, this steering wheel cover is perfect for people who simply love to drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.