Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0-6in IP67 Combined Dial & Digital Electronic Caliper

  • Mfr # 3004-0010

  • Zoro # G216222033


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004-0010
Zoro #
G216222033
UPC #
769053116419
Country of Origin
China

Description

Dasqua 0-6in IP67 Combined Dial & Digital Electronic Caliper High 0.0005in resolution. Measure in mm, inch & fraction. Strictly made in accordance with DIN862 for superior accuracy. Hardened, ground, and lapped measuring surfaces provide exceptional durability and ensure a long service life. Precision ground measuring surfaces for smooth operation and ultimate accuracy. This IP67 caliper is fully protected against water, dust, and oil, making it ideal for workshops, laboratories, and woodworking. Sturdy zinc alloy casing for better protection and longer service life. Advanced inductive measurement system ensures consistent and reliable readings. Optional tolerance set and tolerance alarm features. Multi-functional design includes Calibration, Switch-off, TOL, INC, and HOLD functions, offering the convenience of both internal and external caliper gages. Hardened and ground surfaces provide extreme accuracy, smooth operation, and longevity. Built-in 1000mAh high-capacity rechargeble lithium battery with magnetic charging for extended use. Optional integrated wireless system for seamless data transfer. Includes: caliper, user manual, charger cable.


  • High 0.0005" resolution.
  • Measure in mm, inch & fraction.
  • Strictly made in accordance with DIN862 for superior accuracy.
  • Hardened, ground, and lapped measuring surfaces provide exceptional durability and ensure a long service life.
  • Precision ground measuring surfaces for smooth operation and ultimate accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.