Zoro Homepage

0-6in Pro Digital Caliper With High 0.0005in Accuracy

  • Mfr # 9020-0005

  • Zoro # G916222036


product price: $55.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020-0005
Zoro #
G916222036
UPC #
769053116044
Country of Origin
China

Description

Dasqua 0-6in Pro Digital Caliper With High 0.0005in Accuracy Flatness of measuring surface is 0.003mm to ensure high precision. This caliper provides you with high accuracy of 0.0005in/ 0.01mm. There is a large screen so you can read it easlily. The caliper offers data output with both cable and wireless options. Strictly made in accordance with DIN862 for superior accuracy. Replacement Battery is item #4102-0032.


  • Flatness of measuring surface is 0.003mm to ensure high precision.
  • This caliper provides you with high accuracy of 0.0005"/ 0.01mm.
  • There is a large screen so you can read it easlily.
  • The caliper offers data output with both cable and wireless options.
  • Strictly made in accordance with DIN862 for superior accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.