Shop DATA ACCESSORIES CO
See all product information
Create Account
Clamp-On LED Desk Lamp - 20in Height x 18in Width - LED Bulb - Flexible Neck, Gooseneck, Dimmable,
- Mfr # 21646
- Zoro # G523363887
product price:Â
$
90.99
/ea
Key Features
Color
Black
Switch
Dimmer
Bulb Type
LED
Light Color
Natural, White, Warm
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21646
- Zoro #
- G523363887
- UPC #
- 61754216468
- Country of Origin
- China
- Item
- Clamp-on Lamp
- Color
- Black
- Switch
- Dimmer
- Bulb Type
- LED
- Light Color
- Natural, White, Warm
- Material
- Metal
- Mount Type
- Desk Mountable, Table Top
- Features
- Color Changing Mode, Gooseneck, Durable, Flexible Neck, Dimmable
- Application
- Table, Desk
Dimensions
- Height
- 20 in
- Width
- 18 in
- Depth
- 6 in
Description
Clamp-On LED Desk Lamp - 20in Height x 18in Width - LED Bulb - Flexible Neck, Gooseneck, Dimmable, Color Changing Mode, Durable - Metal - Desk Mountable, Table Top - Black - for Desk, Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.