Shop DATA ACCESSORIES CO
See all product information
Create Account
MP-328 LED Desk Lamp - Qi Wireless Charging, USB Charging, Dimmable, Touch-activated, Adjustable
- Mfr # 2356
- Zoro # G223364221
product price:Â
$
82.79
/ea
Key Features
Material
Plastic, Metal
Switch
Dimmer, Touch
Features
USB Charging, Touch-activated, Qi Wireless Charging, Touch Sensitive Control Panel, Dimmable, Adjustable Brightness
Height
10.8 in
Color Temperature
8540.3°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2356
- Zoro #
- G223364221
- UPC #
- 61754023561
- Country of Origin
- China
- Material
- Plastic, Metal
- Switch
- Dimmer, Touch
- Features
- USB Charging, Touch-activated, Qi Wireless Charging, Touch Sensitive Control Panel, Dimmable, Adjustable Brightness
- Item
- Desk Lamp
- Color Temperature
- 8540.3°F
- Light Color
- Natural, Yellow, White
- Lumens
- 300 lm, 350 lm
- Mount Type
- Desk Mountable
- Color
- Black
- Bulb Type
- LED
- Max. Wattage
- 20 W
- Application
- Smartphone, Tablet, Desk
Dimensions
- Height
- 10.8 in
- Width
- 10.8 in
- Depth
- 5-1/2 in
Description
MP-328 LED Desk Lamp - Qi Wireless Charging, USB Charging, Dimmable, Touch-activated, Adjustable Brightness - 350 lm Lumens - Metal, Plastic - Desk Mountable - for Desk, Smartphone, Tablet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.