Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Datacard Entrust Full Color Ribbon Kit, Black/Cyan/Magenta/Yellow/Topcoat Protective Layer 525100-004

Entrust Full Color Ribbon Kit, Black/Cyan/Magenta/Yellow/Topcoat Protective Layer (Discontinued)

  • Mfr # 525100-004
  • Zoro # G412929477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
525100-004
Zoro #
G412929477
UPC #
85288600050
Country of Origin
Taiwan, Province of China

Dimensions

Ribbon Length
98 mm

Details

Item
Printer
Includes
(1) Isopropanol Cleaning Card; (1) Adhesive Cleaning Roller
Material
Plastic
Office Machine
ID Printer
Ribbon Type
YMCKT Full Color
Character Yield
500 Cards
Printing Type
Thermal

Description

Entrust Datacard offers genuine print ribbons for optimal performance with the Entrust Sigma Direct-to-Card printers. This provides assurance of secure, smooth-running performance, cost-efficient operation, and brilliant results. Entrust YMCKT ribbons are used for printing a combination of full-color images and one-color text or barcodes. YMCKT ribbons consist of yellow Y, magenta M and cyan C panels for printing a full spectrum of colors by combining the colors using varying degrees of heat. The K panel is a black resin panel, typically used for printing text and barcodes and the T panel is a thin, clear protective overlay. Each print kit includes one ribbon, one isopropanol cleaning card and one adhesive cleaning roller.


  • This print ribbon fits the ENTRUST SIGMA DS1 and DS2 card printers.
  • Comes together with a cleaning card and cleaning roller for convenient routine replacement at every ribbon change.
  • Full color YMCKT (Yellow, Magenta, Cyan, Black + Topcoat protective layer) print ribbon.
  • Prints 500-cards.
  • Produces full-color, photo-quality images, crisp text, and precision bar codes.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.