Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monitor Shelf for Storage, Easy Access, Desk Organizer, Non-Slip Surface, Space-Saving Design

  • Mfr # SSF100

  • Zoro # G307465660


product price: $16.99
/ea

Key Features

Height
1.18 in.
Length
8.66 in.
Overall Width
4.53 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSF100
Zoro #
G307465660
UPC #
875720002043
Country of Origin
China

Dimensions

Height
1.18 in.
Length
8.66 in.
Overall Width
4.53 in.

Description

The Spyder Shelf is a convenient accessory designed to attach to your computer monitor, offering vertical storage and helping declutter your desk. It's designed for easy attachment and detachment. Additionally, it features an exposed screw thread specifically for securing your SpyderX monitor calibrator.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.