Shop SAFCO
See all product information
Create Account
Desktop Tub File, Black, Steel, 12 1/2 in W, 13 3/4 in L, 9 1/2 in H, 13.75" D
- Mfr # 2162BL
- Zoro # G5426307
product price:Â
$
46.35
/ea
Key Features
File Size
Letter
Number of Compartments
1
Color
Black
Length
13 3/4 in
Width
12 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2162BL
- Zoro #
- G5426307
- UPC #
- -
- Country of Origin
- China
- Item
- Desktop Tub File
- Number of Compartments
- 1
- Color
- Black
- Type
- Desktop File Organizer
- Material
- Steel
- Finish
- Powder Coated
- Green Certification or Other Recognition
- GREENGUARD
- Product Type
- Desktop Tub File
- Standards
- GREENGUARD Certified
- Closure
- Open Top
- Strength
- Heavy-Duty
- File Orientation
- Vertical
- Stackable
- Not Stackable
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- File Size
- Letter
- Length
- 13 3/4 in
- Width
- 12 1/2 in
- Height
- 9 1/2 in
- Depth
- 13.75"
- Overall Depth
- 13 3/4 in
- Overall Height
- 9 1/2 in
- Overall Width
- 12 1/2 in
- Paper Size
- Letter
Description
Desktop Tub File, File Size Letter, Number of Compartments 1, Black, Powder Coated Finish, Steel, Length 13 3/4 in, Width 12 1/2 in, Height 9 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.