45-8017-1 No Power Connected Media Box
- Mfr # 45-8017-1
- Zoro # G404009316
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
For Use With
Samsung One Connect Box
Length
3.4 in
Description/Special Features
Ventilation
Includes
Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45-8017-1
- Zoro #
- G404009316
- UPC #
- 660559016695
- Country of Origin
- Viet Nam
- Item
- Mounting Box
- For Use With
- Samsung One Connect Box
- Description/Special Features
- Ventilation
- Includes
- Screws
Dimensions
- Length
- 3.4 in
Description
Looking for a way to declutter a home entertainment center The DataComm Electronics Connected Media Box, No Power, allows you to hide large power sources like the Samsung One Connect Box behind your TV. With the ability to add power solutions to this box, you can give your TV the wireless look you want.
Features- Mounting brackets securely hold the One Connect Box or other TV power sources
- Two 18 in. hook and loop fasteners strap power source firmly to brackets
- 2 large knockouts to allow access to USB ports
- Multiple knockouts for conduit up to 2 in. diameter
- Knockouts for a single gang J-Box power module
- Standard 1 in. x 6 in. hole pattern
- Can be mounted to front or inside of studs
- Flush with the wall
- Open trim ring to allow air flow
- Screws
- Country of Origin: Vietnam
- Height: 17.18 in.
- Length: 3.4 in.
- Width: 14.26 in.
- Weight: 12.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.