Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Datacomm 45-0014-BK 1-Gang Cable Plate with Flexible Opening - Black

  • Mfr # 45-0014-BK

  • Zoro # G204034860


product price: $8.45
/ea

Key Features

Color
Black
Material
ABS Plastic
Features
Low profile design fits behind the industry's thinnest mounts and TV's, 1-Gang holds up to 6 cables, Mounting wings are molded into the media plate and fasten tightly against the back of the drywall; Environmentally Friendly
Mount Type
Wall
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-0014-BK
Zoro #
G204034860
UPC #
660559010860
Country of Origin
China

Details

Color
Black
Material
ABS Plastic
Features
Low profile design fits behind the industry's thinnest mounts and TV's, 1-Gang holds up to 6 cables, Mounting wings are molded into the media plate and fasten tightly against the back of the drywall; Environmentally Friendly
Mount Type
Wall
Item
Faceplate
Number of Gangs
1

Description

  • Low profile design fits behind the industryÆs thinnest mounts and TVÆs
  • Center portion of cable plate is made of flexible plastic that allows up to 6 cables pass through
  • Mounting wings are molded into the cable plate and fasten tightly against th
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.