This item is Discontinued.

Datacomm Electronics Datacomm Electronics 46-1003-BK 10.2Gbps High Speed HDMI Cable - 3 ft. 46-1003-BK

Datacomm Electronics 46-1003-BK 10.2Gbps High Speed HDMI Cable - 3 ft. (Discontinued)

  • Mfr # 46-1003-BK
  • Zoro # G403885812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-1003-BK
Zoro #
G403885812
UPC #
660559013212
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Color
Black
Features
Audio Return Channel (ARC), Consumer Electronics Control (CEC), Flexible, HDCP 2.2, HDMI Ethernet Channel (HEC), Passive
Contact Plating
Gold
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Data Transfer Rate
10.2 Gbit/s
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Item
A/V Cable
Resolution
3840 x 2160
Cable Type
HDMI
Jacket Type
CL3
Connector Plating
Gold
Device Supported
Audio/Video Device

Description

DataCo mm. Electronics 10.2Gbps High Speed HDMI Cable (3 ft.) not only handles all current specs for HD playback but can playback 4K Ultra HD as well. It will also work with previous HDMI versions/specs. Enjoy the convenience of using 1 cable to hook up both audio and video with HDMI.

Features
  • 10.2Gbps High Speed cable
  • 4K Ultra HD, Full HD, 1080p & Audio Return Channel (ARC)
  • 1080p 60Hz @ 8 bit color depth & 30Hz @ 10 bit color depth
  • DCP 2.2 compliant
  • Supports all HDMI High Speed features & audio formats including Dolby, TrueHD, DTS-HD Master Audio, Blu-Ray 3D & CEC Control
  • Highly flexible for easy installation
  • Gold-plated HDMI connectors
  • Backward compatible with all HDMI versions
  • PrimePass certification ensures reliability & signal integrity
  • CL3 rated for all in-wall installations
  • UL listed
  • Size - 3 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.