This item is Discontinued.

Datacomm Electronics Ultra HD 4K 18Gbps 3 ft. HDMI Cable 46-1803-BK

Ultra HD 4K 18Gbps 3 ft. HDMI Cable (Discontinued)

  • Mfr # 46-1803-BK
  • Zoro # G5431143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46-1803-BK
Zoro #
G5431143
UPC #
660559013946
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Cable Type
HDMI
Color
Black
Features
Consumer Electronics Control (CEC), HDMI Ethernet Channel (HEC), HDR Support, Audio Return Channel (ARC), HDCP 2.2, Passive
Package Type
Retail
Jacket Type
CL3
Product Type
A/V Cable

Description

Connect your home theater equipment with confidence using DataComm Electronics line of 18 Gbps HDMI cables. These reliable cables offer true 18 Gbps bandwidth. Plus, they support 4K Ultra HD 2160p resolution. This is a 3 ft. cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.