This item is Discontinued.

Datalocker DL3 FE 500GB, FE0500 FE0500

DL3 FE 500GB, FE0500 (Discontinued)

  • Mfr # FE0500
  • Zoro # G6833033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FE0500
Zoro #
G6833033
UPC #
893760002687
Country of Origin
Unknown

Dimensions

Height
4.6"
Depth
0.8"
Width
2.9"

Details

Product Type
Hard Drive
Features
Password Authentication, Auto-lock, Self-destruction Technology
System Requirements
Operating Systems: Mac, Windows, Linux

Description

DataLocker DL3 FE 500GB FIPS Edition - USB 3.0 AES encrypted external hard drive. FIPS 140-2 validated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.