This item is Discontinued.

Davenport 29 x 11.87 x 12.93 in. 12 Sections Particle Board Desktop Sorter; Dove Gray DA943784

29 x 11.87 x 12.93 in. 12 Sections Particle Board Desktop Sorter; Dove Gray (Discontinued)

  • Mfr # DA943784
  • Zoro # G903962716
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DA943784
Zoro #
G903962716
UPC #
746591309343
Country of Origin
China

Description

Features
  • Ideal for organizing literature, files and forms
  • Faster and easier assembly
  • Includes 12 letter-size sorting compartments
  • Corrugated divider system with high strength frame
  • Includes plastic finishing channels and self-adhesive labels for easy file identification
Specifications
  • Color: Dove Gray
  • Sections: 12
  • Dimension: 29 x 11.87 x 12.93 in.
  • Weight: 21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.