This item is Discontinued.

Davenport 3 in. Ring Binder - Red DA521469

3 in. Ring Binder - Red (Discontinued)

  • Mfr # DA521469
  • Zoro # G503678802
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DA521469
Zoro #
G503678802
UPC #
747216978487
Country of Origin
China

Description

Features
  • Clear overlay displays customized label for personalized design
  • Interior pockets keep loose files and papers easily accessible
  • 1/2" back-mounted rings secure up to 125 sheets of paper
  • Perfect for projects, training manuals, reports
Specifications
  • Color: Red
  • Size: 3 "
  • Weight: 1.68 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.