This item is Discontinued.

Davenport 6 x 9 in. Compact Plastic Clipboard - Plastic - Smoke DA1625190

6 x 9 in. Compact Plastic Clipboard - Plastic - Smoke (Discontinued)

  • Mfr # DA1625190
  • Zoro # G103686498
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DA1625190
Zoro #
G103686498
UPC #
752516050658
Country of Origin
China

Description

Compact clipboard provides a stylish, functional way to write when you're on-the-go and working without the convenience of a desk. This 6" x 9" size fits well in smaller bags and briefcases or on crowded countertops. Sturdy spring clip secures paper and is made of durable metal. Clipboard is made of durable molded plastic for lasting use.

Features
  • Compact writing surface for on-the-go
  • Secure forms and other important documents with sturdy metal clip
  • Spring mechanism on clip for easy access
  • Aligned eyelets for hanging
  • Durable plastic for lasting use
Specifications
  • Clip Material: Metal
  • Built-in Components: Ruler
  • Board Material: Plastic
  • Color: Smoke
  • Width: 6"
  • Length: 9"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.