
1" High Temp Masking Tape, 2 in W x 6 in L, Green
Mfr # HTMT1.0
Zoro # G516346880
product price:Â $9.35
/eaKey Features
Material
Yape
Tape Length
6 in
Tape Width
2 in
Tape Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HTMT1.0
Zoro #
G516346880
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
6 in
Tape Width
2 in
Details
Item
1" High Temp Masking Tape
Material
Yape
Tape Color
Green
Description
- 1" X 72 Yards (216 Ft)
- Great For Powder Coating
- Handles Temps Up To 450F With Little To No Residue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.