1.5" High Temp Masking Tape, 2 in W x 6 in L, Green

  • Mfr # HTMT1.5

  • Zoro # G016346878


product price:  $13.35
/ea

Key Features

Tape Length
6 in
Tape Color
Green
Material
Tape
Tape Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HTMT1.5
Zoro #
G016346878
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
6 in
Tape Width
2 in

Details

Tape Color
Green
Item
1.5" High Temp Masking Tape
Material
Tape

Description

  • 1.5" X 72 Yards (216 Ft)
  • Great For Powder Coating
  • Handles Temps Up To 450F With Little To No Residue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.