This item is Discontinued.

Davenport Play Sand; 25 Lbs. DA129418

Play Sand; 25 Lbs. (Discontinued)

  • Mfr # DA129418
  • Zoro # G004106897
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DA129418
Zoro #
G004106897
UPC #
654204652727
Country of Origin
China

Description

25 lb White Play Sand is environmentally safe and 100% non-toxic. Sand is greatly used for large scale activities and is ideal for early childhood classrooms or daycare. Sand helps children to create castles or sculptures by adding a little water.

Features
  • Use in sand boxes or tables
  • Ideal for early childhood classrooms or daycare
  • Create castles or sculptures by adding a little water
  • Color - Sparkling White
  • Size - 25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.