This item is Discontinued.

Davenport Quartet  Classic Magnetic Dry Erase Whiteboard; 24 x 18 in. - Black Aluminum Frame DA194803

Quartet Classic Magnetic Dry Erase Whiteboard; 24 x 18 in. - Black Aluminum Frame (Discontinued)

  • Mfr # DA194803
  • Zoro # G804044252
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DA194803
Zoro #
G804044252
UPC #
652513157292
Country of Origin
China

Description

Features
  • Magnetic whiteboard can be used as a writing and display platform.
  • Smooth and durable, the board is best for moderate use.
  • Aluminum frame is sturdy and stylish.
  • Mounting hardware and simple hanging instructions included.
  • Attached marker tray provides convenient storage for accessories.
  • One Quartet chisel-tip dry-erase marker included.
  • Board Type - Magnetic Dry Erase
  • Board Width - 24 in.
  • Board Height - 18 in.
  • Board Depth - 2 in.
  • Black Aluminum Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.