This item is Discontinued.

Davenport Regal Leather Business Card Binder Holds 120 2 x 3-1/2 Cards  Black DA949958

Regal Leather Business Card Binder Holds 120 2 x 3-1/2 Cards Black (Discontinued)

  • Mfr # DA949958
  • Zoro # G303748309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DA949958
Zoro #
G303748309
UPC #
727272175587
Country of Origin
China

Description

Compact business card binder is big on storage and rich looks. Binder style makes it easy to add and move pages. A-Z index simplifies organization. Use with refill pages (sold separately) for additional capacity.
  • Global Product Type: Card Holders-Business Card Binder.
  • Card Holder Type: Business Card Binder.
  • Card Capacity: 120.
  • For Card Size: 2" x 3-1/2".
  • Color: Black.
  • Material(s): Leather
  • Width: 5-3/4".
  • Height: 7-3/4".
  • Pre-Consumer Recycled Content Percent: 5 %.
  • Post-Consumer Recycled Content Percent: 51 %.
  • Total Recycled Content Percent: 56 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.