This item is Discontinued.

Davenport Steel Cashier Pad Rack - 6 Pocket - Black DA749490

Steel Cashier Pad Rack - 6 Pocket - Black (Discontinued)

  • Mfr # DA749490
  • Zoro # G904060657
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DA749490
Zoro #
G904060657
UPC #
723902865132
Country of Origin
China

Description

  • Use to organize and identify routinely-used documents like order forms, applications, deposit slips, and tax forms at - a - glance.
  • Ideal for cashier counters and customer service areas in banks, schools, government offices, financial institutions, retail stores, and general offices.
  • Organize your counter space and keep your everyday forms at your fingertips and viewable at - a - glance with steel cashier pad racks.
  • Constructed of durable heavy - gauge steel with scratch and chip - resistant finish that stands up to everyday use.
  • Letter - sized, vertical pockets make identification and access to crucial forms as easy as possible.
  • Number of pockets 6, rack features wide 8in pockets that accommodate envelops, forms, receipts, deposit and checking slips, note pads, ect.
  • Non - slip, non - mar padded feet provide a scratch - free, secure grip.
  • Color - black, other items are not included.
  • 8W x 7.5H x 4D in.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.