Texhide Accounting Book BLK/BY 150 Green Pages 10-3/8 x 8-3/8

  • Mfr # DA884389

  • Zoro # G603932620


product price:  $50.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA884389
Zoro #
G603932620
UPC #
727272227576
Country of Origin
China

Description

Black leather accented with burgundy spine and corners creates a classic look. Sewn construction for strength and durability. Especially permanent archival-safe acid-free paper is ideal for long-term preservation. Eye-Ease green paper with brown and green rulings and numbered pages.
  • Global Product Type: Ledgers/Journals-Account.
  • Pages Per Book: 150.
  • Sheet Size (W x H): 8-3/8" x 10-3/8".
  • Ruling: Record.
  • Ledgers/Journals Type: Account.
  • Lines Per Page: 33.
  • Dated/Undated: Undated.
  • Numbered/Unnumbered: Numbered.
  • Binding/Cover Type: Sewn/Leather.
  • Cover Color: Black/Burgundy.
  • Paper Color: Green.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.