Shop UNIVERSAL
See all product information
Create Account
Notebook, Wirebound
- Mfr # UNV66600
- Zoro # G722771957
product price:Â
$
1.15
/ea
Sold in multiples of 9 for
$10.35
Key Features
Ruling Line Color
Blue
Cover Color
Black
Number of Sheets
100
Rule (College, Gregg, etc.)
College Ruled
Cover Material
Paperboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV66600
- Zoro #
- G722771957
- UPC #
- 087547666005
- Country of Origin
- Viet Nam
Dimensions
- Sheet Size
- 11 in x 8-1/2 in
Details
- Ruling Line Color
- Blue
- Cover Color
- Black
- Number of Sheets
- 100
- Rule (College, Gregg, etc.)
- College Ruled
- Cover Material
- Paperboard
- Binding
- Spiral
- Number of Subjects
- 1
- Item
- Notebook
- Binding Location
- Side
- Sheet Standard
- Letter
Description
Notebook, Cover Color Black, Cover Material Paper, Binding Wirebound, Binding Location Left, Backing Grayboard, Total Number of Sheets 100, Sheet Size 8-1/2 in x 11 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.