Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45-8932-1
Zoro #
G0521814
UPC #
644425440265
Country of Origin
China
Details
Item
Automatic Level Package
Working Range
350 ft
Magnification
32X
Accuracy
+/-1/16"@200 ft.
Horizontal Range
0-360, Each 10
Field of View
1 30 Min.
Horizontal Graduations
1
Includes
Plumb Bob, Rain/Dust Shade, Adjusting Tools, 8-ft. Aluminum Rod, Aluminum Tripod
Aperture
1.400"
Mounting Thread
5/8-11
Characteristics
Endless tangent drives, compensator lock, 1:100 stadia ratio
Leveling Type
Three Screw Leveling Base with Magnetically Dampened Compensator
Minimum Focus
3.30 ft.
Description
Automatic Level Package, Leveling Type Three Screw Leveling Base with Magnetically Dampened Compensator, Magnification 32X, Aperture 1.400 in, Field of View 1 30 Min., Horizontal Graduations 1, Accuracy +/-1/16 in@200 ft, Horizontal Range 0-360, Each 10, Includes Plumb Bob, Rain/Dust Shade, Adjusting Tools, 8-ft. Aluminum Rod, Aluminum Tripod, Vertical Graduations -, Vertical Range -
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.