This item is Discontinued.

Davies Fluted Knob, 5/16-18 Thread Size, 0.88"L, Blind Tap, HR Phenolic 2850-A

Fluted Knob, 5/16-18 Thread Size, 0.88"L, Blind Tap, HR Phenolic (Discontinued)

  • Mfr # 2850-A
  • Zoro # G0845302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2850-A
Zoro #
G0845302
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
3/4
Diameter
1"
Height
0.875"
Length
0.88"
Screw Length
1/2 in
Thread Size
5/16"-18
Width
-30 to 400 F
Height (In.)
0.875
Overall Height
0.875 in
Handle Dia.
1 in
Base Dia.
3/4 in
Handle Diameter
1 in
Thread Length
0.5 in
Base Diameter
0.75 in

Details

Color
Black
Finish
Dull-Swirl
Knob Type
Clamp Knob
Material
HR Phenolic
Style
Five Arm
Tap Type (In.)
Blind
Thread Type
UNC
Includes
Inlay
Standards
H.H. Brass
Item
Hand Knob
Type
0.50"
Handle Type
Star
Handle Material
Thermoset
Tap Type
Blind Hole
Features
For Industrial Machinery, Medical, General Equipment and Other Industrial Applications
Thread Standard
UNC
System of Measurement
Inch
Measurement System
Inch

Description

Hand Knob, Handle Type Star, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 1 in, Base Dia. 3/4 in, Overall Height 0.875 in, Screw Length 1/2 in, Overall Length Not Applicable, Tap Type Blind Hole, Includes Inlay, Standards H.H. Brass, Thread Type UNC, Color Black, Features For Industrial Machinery, Medical, General Equipment and Other Industrial Applications, Finish Dull-Swirl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.