Davies
Smooth Knob, Clamp Knob, 10-32 Size, 1/2"L, GP Phenolic
Mfr # 2710
Zoro # G0745315
$0.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Color Black
- Diameter 3/4"
- Finish High Gloss
- Height 1/2"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, M10-1.5, 3 Flutes DWTG10X1.5
- PALMGREN Tap Holder, 5/16 in. H., Steel 9680530
- VIKING 91pc. HSS 135 Degrees Drill Bit Set VI 18910
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 0.875"L, Blind Tap, Steel GN4C----F4-B-21
- DAVIES Ball Knob, 10-32 Thread Size, 0.61"L, Blind Tap 4901-B
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.63"L, HR Phenolic 2350AF
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.89"L, Blind Tap, HR Phenolic 2850
- DAVIES Round Grip Clamp Knob, 1/2-13 Thread Size, 1.00"L 3018-P
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1.01"L, HR Phenolic 2830-B
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, GP Phenolic 3025BM
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 0.75"L 3008BR
- Davies Hand Knobs and Wheels