Viking
91pc. HSS 135 Degrees Drill Bit Set
Mfr # VI 18910
Zoro # G3133831
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.00 mm-13.00 mm by 0.50 mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Round Grip Clamp Knob, 5/16-18 Size, 1.04"L, GP Phenolic (3009DJ)
- PROTO 9 27/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J262XL)
- PROTO 1/4 in Drive, 5mm Torx(R) Metric Socket, 12 Points (J4705TM)
- WESTWARD 3/8 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (4LYU3)
- VIKING 27/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87150)
- VIKING 60pc. HSS 135 Degrees Drill Bit Set (VI 88640)
- CLEVELAND 15PC NAS907 Type C Heavy-Duty Screw Machine Dril Set Cleveland 2330 Bright HSS RHS/RHC 1/16-1/2x1/32 (C70370)
- BOSCH Drill Bit Set, 5 pcs., Titanium Finish (TI5IM)
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Number of Pieces: 5 (POUDWDCOJ)
- IRWIN 18-pc. Jobber Length Drill Set, Titanium Nitride Coating (3018010)
- DRILL AMERICA 1/16"-1/2"x64ths Cobalt Drill Bit Set (D/A29JX3/8-CO-SET)
- Viking Drill Bits