Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Davis Chemical Edging Tool 18 In DEX 18IN

Chemical Edging Tool 18 In (Discontinued)

  • Mfr # DEX 18IN
  • Zoro # G602702262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEX 18IN
Zoro #
G602702262
UPC #
-
Country of Origin
United States

Dimensions

Height
7.6
Length
43.5
Width
7.3
Outside Diameter
10.4

Description

The Danville 18"W Chemical Applicator Edging Tool lets you safely apply chemicals along walkways, sidewalks, driveways, fences, buildings and other edges without drift, spillage or overspray. 1-gal. capacity. 52"L.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.