Zoro Homepage

Weather Station, Plastic, LCD, Tripod Mount

  • Mfr # 6242

  • Zoro # G411903799


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Power Source
AC Power Battery
Humidity Accuracy
+/-2% (Inside, Outside)
Humidity Resolution
1 %
Housing Material
ABS Plastic
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6242
Zoro #
G411903799
UPC #
011698015191
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Weather Station
Power Source
AC Power Battery
Humidity Accuracy
+/-2% (Inside, Outside)
Humidity Resolution
1 %
Housing Material
ABS Plastic
Number of Pieces
2
Operating Humidity Range
1% to 100% RH (Inside, Outside)
Temperature Range
-40 Degrees to 150 Degrees F (Outside), 32 Degrees to 140 Degrees F (Inside)
Wireless Signal Strength
928 MHz
Temperature Display Units
Degrees C, Degrees F
Operating Temperature Range
-40 Degrees to 150 Degrees F
Weather Sensor Type
Alarms, Barometric Pressure, Dewpoint, Direction, Forecast, Humidity, Inside Temperature, Moon Phase, Outside Temperature, Rainfall, Wind Chill, Wind Speed
Includes Mounting Hardware
Yes
Includes NIST-Traceable Calibration Certificate
No
Series
Vantage
Temperature Accuracy
+/-0.5 Degrees F
Rainfall Measurement Accuracy
+/-4% of Total or +/- 1 Tip (Whichever is Greater)
Air Velocity Resolution
1 mph
Frequency
928 MHz
Air Velocity Range
0 to 173 kts, 0 to 200 mph, 0 to 89 m/s, 3 to 322 km/h
Air Velocity Accuracy
+/-5%
Transmission Range
1,000 ft
Rainfall Measurement Range
0 to 99.99 in
Data Update Frequency
2.5 sec
Display Screen Type
Backlit LCD
Temperature Resolution
0.1 Degrees or 1 Degrees (User-Selectable)
Air Velocity Display Units
km/hr, knot, m/s, mph
Mounting Style
Tripod
Rainfall Measurement - Maximum
99.99 in
Air Velocity Measured - Minimum
0 mph
Air Velocity Measured - Maximum
200 mph
Temperature Measurement Resolution
0.1 Degrees F, 1 Degrees (User-Selectable)
Weather Element Measured
Alarms, Barometric Pressure, Dewpoint, Direction, Forecast, Humidity, Inside Temperature, Moon Phase, Outside Temperature, Rainfall, Wind Chill, Wind Speed
Humidity Measurement - Minimum
1 %
Temperature Measurement Accuracy
+/-0.5 Degrees F
Humidity Measurement - Maximum
100 %
Transmission Range - Maximum
1,000 ft
Rainfall Measurement - Minimum
0 in

Description

Weather Station, Series Vantage, Power Source AC Power Battery, Display Screen Type Backlit LCD, Data Update Frequency 2.5 sec, Weather Sensor Type Alarms, Barometric Pressure, Dewpoint, Direction, Forecast, Humidity, Inside Temperature, Moon Phase, Outside Temperature, Rainfall, Wind Chill, Wind Speed, Transmission Range 1,000 ft, Number of Pieces 2, Housing Material ABS Plastic, Humidity Accuracy +/-2 Percent (Inside, Outside), Humidity Range 1 to 100 Percent RH (Inside, Outside)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.