Zoro Homepage

Wireless Weather Envoy

  • Mfr # 6316

  • Zoro # G716378209


product price: $395.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6316
Zoro #
G716378209
UPC #
-
Country of Origin
China

Description

Receive data from a wireless Vantage Pro2 integrated sensor suite or wireless Temperature Temperature/Humidity or Leaf Wetness and Soil Moisture/Temperature stations and post it to your computer without a console! When used along with a WeatherLink data logger and software package Weather Envoy will collect and store data from the outdoor sensors. Both the wireless and cabled versions include an AC-power adapter. Either may also be run using one of our solar power kits. Compatible with Vantage Pro2 only; not compatible with original Vantage Pro. For original Vantage Pro use 06314 Wireless Weather Envoy. US United States: US version uses US radio frequency from 902 to 928 MHz on units equipped with wireless transmission and a 0.01 in rain collector. Station reports in US standard units. Includes US power adapter. UK United Kingdom UK version uses UK radio frequency 868 MHz on units equipped with wireless transmission and a 0.2mm rain collector. Station reports in Metric units. Includes UK power adapter. Not available for use/purchase within the US. EU Europe EU version uses EU radio frequency 868 MHz on units equipped with wireless transmission and a 0.2mm rain collector. Station reports in Metric units. Includes Euro power adapter. Not available for use/purchase within the US.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.