Degreaser, 128 fl oz Trigger Spray Bottle, Chemical Based Solvent, Professional, 2 PK
- Mfr # 14494
- Zoro # G823365925
product price:Â
$
107.99
/pk of 2, $54.00/ea
Free Shipping & Returns
Key Features
Container Type
Trigger Spray Bottle
Container Size
128 fl oz
Base Formula
Chemical Based Solvent
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14494
- Zoro #
- G823365925
- UPC #
- 10037000144943
- Country of Origin
- United States
- Item
- Degreaser
- Container Type
- Trigger Spray Bottle
- Base Formula
- Chemical Based Solvent
- Ready to Use/Concentrated
- Ready to Use
- Recommended Dilution
- Ready to Use
- Primary Chemical
- Ethoxylated Alcohol
- Removes
- Grease
- Cleaner Form
- Liquid
- Color
- Purple
- Features
- Heavy Duty, Non-flammable, Caustic-free, Phosphate-free
- For Use On
- Multi Surface, Multipurpose
- Application
- Grease Remover
- Series
- Professional
- Nonflammable
- Yes
- Biodegradable
- Yes
- Type
- Heavy-Duty
Dimensions
- Container Size
- 128 fl oz
- Size
- 4 qt
Description
Professional Heavy Duty Degreaser - Ready-To-Use - 128 fl oz (4 quart) - Heavy Duty, Caustic-free, Non-flammable, Phosphate-free - Purple - 2 / Carton, 2PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.