Dish Soap, 1 gal, Jug, PK4
- Mfr # 08837
- Zoro # G608230400
product price:Â
$
128.99
/pk of 4, $32.25/ea
Free Shipping & Returns
Key Features
Washing Type
Hand Wash
Cleaner Form
Liquid
Fragrance
Original
Standards
California Proposition 65
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08837
- Zoro #
- G608230400
- UPC #
- 030772087282
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Washing Type
- Hand Wash
- Item
- Dish Soap
- Cleaner Form
- Liquid
- Fragrance
- Original
- Standards
- California Proposition 65
- Color
- Blue
- Container Type
- Jug
- Product Label
- Dishwashing Detergent
- Series
- Heavy Duty Pot & Pan
- Product Type
- Dish Soap
- Wire Color
- Blue
Description
Dish Soap, Washing Type Hand Wash, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Fragrance Original, Product Series Dawn Professional, Cleaner Form Liquid, Product Label Dishwashing Detergent, Standards California Proposition 65, Color Blue, Package Quantity 4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.