Dish Soap, 7.5 oz, Bottle, PK12
- Mfr # 08285
- Zoro # G512845653
product price:Â
$
30.69
/pk of 12, $2.56/ea
Key Features
Washing Type
Hand Wash
Cleaner Form
Liquid
Fragrance
Original
Standards
Annex III of the EU Cosmetics Regulation No 1223/2009, California Cleaning Products
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08285
- Zoro #
- G512845653
- UPC #
- 030772082850
- Country of Origin
- United States
Dimensions
- Container Size
- 7.5 oz
Details
- Washing Type
- Hand Wash
- Item
- Dish Soap
- Cleaner Form
- Liquid
- Fragrance
- Original
- Standards
- Annex III of the EU Cosmetics Regulation No 1223/2009, California Cleaning Products
- Container Type
- Bottle
- Phosphate Free
- No
- Biodegradable
- Yes
- Product Label
- Dish Soap
- NSF Rating
- Not Rated
- Product Type
- Dish Soap
- Series
- Ultra
Description
Dish Soap, Washing Type Hand Wash, Container Type Bottle, Container Size 7.5 oz, Ready to Use/Concentrated Ready to Use, Fragrance Original, Product Series Dawn Ultra, Cleaner Form Liquid, Product Label Dish Soap, Biodegradable Yes, NSF Rating Not Rated, Phosphate Free No, Properties Biodegradable, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.