This item is Discontinued.

Dawn Dishwashing Liquid, 34.2 oz., Orange, PK8 91695

Dishwashing Liquid, 34.2 oz., Orange, PK8 (Discontinued)

  • Mfr # 91695
  • Zoro # G4636292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91695
Zoro #
G4636292
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
34.20 oz.
Size
34.2 oz.

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Dishwashing Soap
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Unscented
Primary Chemical
None
Includes Chemical
None
Form
Liquid
Contains
Sulfuric Acid, Mono-C10-16-Alkyl Esters, Sodium Salts, Amine Oxides, C10-16-Alkyldimethyl, Poly(Oxy-1,2-Ethanediyl), Alpha-Sulfo-Omega-Hydroxy, C10-16-Alkyl Ethers, Sodium Salts, Ethanol, Phenoxyethanol, Chloroxylenol, Citrus Aurantium Dulcis Oil, Limonene
RTU Yield per Container
34.2 oz.
Degreaser Container Type
Bottle
Item
Dishwashing Detergent
Recommended Dilution
Ready to Use
Color
Orange
Container Type
Bottle

Description

Dishwashing Detergent, Washing Type Hand Wash, Container Type Bottle, Fragrance Unscented, Cleaner Form Liquid, Color Orange, Primary Chemical None, Recommended Dilution Ready to Use, Package Quantity 8

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.