This item is Discontinued.

Dawn Dishwashing Soap, 24 oz., Bottle, PK10 74093

Dishwashing Soap, 24 oz., Bottle, PK10 (Discontinued)

  • Mfr # 74093
  • Zoro # G701993318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74093
Zoro #
G701993318
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
24 oz
Size
24 oz

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Pomegranate Splash
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
Net Weight
18.3 lbs
Standards
Kosher Certified
Application
Hand Dishwashing
Container Type
Bottle
Form
Liquid
For Use On
Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic

Description

Just because a soap is tough on grease doesn't mean it has to be hard on your hands. Get the great grease-fighting power of Dawn in a soap that is gentle on skin. For a thorough clean that's tough on grease but gentle on hands.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.