This item is Discontinued.

Dawn Kitchen & Bath Products Dawn Kitchen SD6306DBR Dark Brown Soap Dispenser SD6306DBR

Dawn Kitchen SD6306DBR Dark Brown Soap Dispenser (Discontinued)

  • Mfr # SD6306DBR
  • Zoro # G603884653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD6306DBR
Zoro #
G603884653
UPC #
609224225581
Country of Origin
China

Description

This products are designed to create a harmonious combination of pragmatism and elegance. Considering the kitchen and bathroom the soul of a home, Dawn® brings function and aesthetics together to make the spaces comfortable and enjoyable. With modern facilities and innovative techniques, Dawn prides itself on its passion and dedication to delivering satisfaction to daily life. Sink accessories, such as cutting boards, bottom grids, colanders and trays, maximize the performance and productivity of the work space.

Features
  • Brass Construction Pump with Plast Refillable Bottle
  • Chrome, Brushed Nickel and Dark Brown Finishes
  • Refillable from the Top
  • Durable and Easy to Maintain
  • Dawn products are certified by cUPC to ensure all North American plumbing codes and the U.S. standards for strength and quality are met.
  • Construction Material - Solid Brass
  • Finish - Dark Brown
  • Style - Contemporary
Specifications
  • Width - 2.22 in.(plastic refill bottle)
  • Height - 1.69 in. (Counter to spout) 7.09 in.(plastic refill bottle)
  • Front to Back Depth - 3.53 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.