Dawn

Replacement Blade, For UseWith 39EP27


product price: $12.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With T135 Cutter
  • Fits Brand Dawn
  • Overall Length 3 1/4 in
  • Type Manual
  • Material Steel
See all product information

Product Information

Dimensions

Overall Length 3 1/4 in
Tool Length 3 1/4 in

Details

For Use With T135 Cutter
Fits Brand Dawn
Type Manual
Item Replacement Blade
Material Steel
Impact Rated No
For Use With Mfr. Model Number T135
Product Type Replacement Cutter Blade
Compatible with Manufacturer Model Number T135
Compatible Material PVC
Compatible with Brand Dawn
Compatible Manufacturer Part Number T135
Compatible with Manufacturer Part Number T135
Compatible with Manufacturer Model Number [NEW] T135
Compatible Manufacturer Model Number T135
For Use with Mfr. Model Number T135

Description

When you need to cut and strip wire, this replacement blade from Dawn is the perfect solution. The 3 1/4 in. long blade is compatible with 39EP27 manual wire stripper and cutter. It is made of PTFE coated steel for durability and has a smooth cutting edge. Its overall length makes it easy to reach into small spaces while stripping or cutting wires. This replacement blade will ensure that your Dawn Wire Stripper & Cutter performs at its best every time you use it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.