Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAX1511TB
Zoro #
G5701683
UPC #
076795213123
Country of Origin
China
Dimensions
Frame Size
11 in x 14 in; 8 1/2 in x 11 in
Overall Height
14 in
Overall Width
11 in
Details
Frame Material
Wood
Frame Color
Black
Mounts
Wall
Item
Document Frame
Product Type
Document Frame
Document Orientation
Landscape or Portrait
Includes Frame Matting
Matting Included
Description
Document Frame, Frame Size 11 in x 14 in; 8 1/2 in x 11 in, Frame Material Wood, Frame Color Black, Mounts Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.