Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAXN16016BT
Zoro #
G5768375
UPC #
088366331624
Country of Origin
China
Dimensions
Frame Size
16 in x 20 in
Overall Width
16 in
Overall Height
20 in
Details
Frame Material
Plastic
Window Material
Plastic
Frame Color
Black
Item
Poster Frame
Mounts
Wall
Document Orientation
Landscape or Portrait
Product Type
Poster Frame
Description
Poster Frame, Frame Size 16 in x 20 in, Frame Material Plastic, Window Material Plastic, Frame Color Black, Mounts Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.