Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAX1826L3T
Zoro #
G5517757
UPC #
076795206262
Country of Origin
China
Dimensions
Frame Size
8 in x 10 in
Overall Width
9 3/4 in
Overall Height
10 7/8 in
Details
Frame Material
Wood
Frame Color
Black
Item
Document Frame
Mounts
Desktop Easel Back
Document Orientation
Landscape or Portrait
Mounting Method
Saw Tooth Hanger
Product Type
Document Frame
Description
Document Frame, Frame Size 8 in x 10 in, Frame Material Wood, Frame Color Black, Mounts Desktop Easel Back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.